• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 1, Nominal size: 1,005mm

Article no.: 481050 1,005

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1.005 mm
Tolerance class 1
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification numbers & Classifications

Article number 481050 1,005
EAN / GTIN 4045197209283
Manufacturer number 481050 1,005

Description

Version:

All gauge blocks are marked with an individual identification number.
Of special alloy steel, carefully hardened and stress-relieved.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Tolerance class 1 for checking standards, gauges and for setting length gauges as well as for normal inspection work in the inspection room.
Version same as No. 480450.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 1, Nominal size: 1,005mm

Steel gauge block Tolerance class 1, Nominal size: 1,005mm

Nominal size 1.005 mm 1.005 mm 1.005 mm
Standard DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Tolerance class 1 0 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved Zirconium Oxide (ZrO2) ceramic material
Type of product Gauge block Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart