{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Tolerance class | 1 | |
Material | aged special steel | |
Set contents | 10 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | External micrometer setting gauge |
Article number |
480452 10
Copy |
|
EAN / GTIN |
4045197208255
Copy |
|
Manufacturer number |
480452 10
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |