• The item cannot be ordered due to missing prices.

Counting scales, type CIB, maximum weighing range: 6kg

Article no.: 479541 6

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 6 kg
Scale divisions 0.5 g
Reproducibility 0.5 g
Linearity ±1 g
Settling time 2 s
Minimum unit weight 2 g
Dimensions of weighing plate 315×215 mm
Width 350 mm
Depth 330 mm
Height 120 mm
Power supply Rechargeable battery-powered; Mains-powered
Net weight 3.6 kg
Type of product Counting balance
Nominal voltage 240 V

Identification numbers & Classifications

Article number 479541 6
EAN / GTIN 4045761214897

Description

Version:

  • Precision counting scales with automatic reference optimisation (refines the average piece weight value in stages).
  • Target quantity and target weight programmable to give an acoustic signal.
  • Cumulative quantity memory for totalling weighings of identical parts by total quantity and total weight.
  • Selectable reference piece numbers or reference weight.
  • Selectable mains and battery operation.
  • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
  • Display selectable between pieces and weight.

Checkweighing display: Acoustic or visual feedback if weighing is outside a pre-determined limit value.

Supplied with:

Mains adapter 230 V / 50 Hz, battery and protective hood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart