{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
maximum weighing range | 0 kg - 600 kg | |
Scale divisions | 200 g | |
Height of numerals | 25 mm | |
Error limit from maximum value | 0.2 % | |
Manufacturer's designation | HFB | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Power supply | Battery-powered | |
Battery working life | 20 h | |
Body width | 163 mm | |
Body depth | 126 mm | |
Body height | 159 mm | |
Overall length | 390 mm | |
Net weight | 2.2 kg | |
Operating temperature | 0 °C - 40 °C | |
Type of product | Suspended scales / crane scales |
Article number | 479436 600 | |
Manufacturer number | HFB 600K200 |