• The item cannot be ordered due to missing prices.

Spring force gauge Medio Line Newton 6 N

Article no.: 479417 6

Select article variation and quantity

maximum weighing range (N) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum weighing range 6 N
    Graduation 0.05 N
    Scale length 100 mm
    Load capacity Hook
    Type of product Spring balance

    Identification numbers & Classifications

    Article number 479417 6
    EAN / GTIN 7612348400065

    Description

    Version:

    Precision balances with high accuracy ± 0.3% of the load. Taring range up to 20% of the capacity. Any measuring position (apart from No. 479410 - only vertical). Zeroing and 20 % tare via the adjustment screw. Top and bottom mountings can be rotated by 360°.

    Supplied with:

    Plastic case and instruction manual.

    Optional extras:

    Conversion kit into spring force gauge No. 479421.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart