• The item cannot be ordered due to missing prices.

Spring balance Medio Line, maximum weighing range: 1000g

Article no.: 479415 1000

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 1,000 g
Graduation 10 g
Scale length 100 mm
Load capacity Clip
Type of product Spring balance

Identification numbers & Classifications

Article number 479415 1000
EAN / GTIN 2050001051691

Description

Version:

Precision balances with high accuracy ± 0.3% of the load. Taring range up to 20% of the capacity. Any measuring position (apart from No. 479410 - only vertical). Zeroing and 20 % tare via the adjustment screw. Top and bottom mountings can be rotated by 360°.

Supplied with:

Plastic case and instruction manual.

Optional extras:

Conversion kit into spring force gauge No. 479421.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart