• The item cannot be ordered due to missing prices.

Clamping force load cell for three-jaw chucks, Measuring range: 0-10kN

Article no.: 479115 0-10

Select article variation and quantity

Measuring range (kN) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 kN - 10 kN
Scale graduations 0.2 kN
Error limit ±1.6 of the full scale value (±2.5 with memory pointer) %
Measurement technology analogue
Height of load cell 40 mm
⌀ load cell 70 mm
Operating temperature -10 °C - 50 °C
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Load cell

Identification numbers & Classifications

Article number 479115 0-10
EAN / GTIN 2050001056504

Description

Version:

Hydraulic load cell with directly attached pressure gauge for static and quasi-static force measurement.
Body and piston stainless steel, pressure gauge of pressed brass with memory pointer. Protected against contamination with foreign particles and water spray (IP43).

Advantage:

When used in accordance with instructions, a leaktightness warranty of 5 years is given.

Application:

In machine tool building.
Particularly suitable for use in three-jaw chucks.

Supplied with:

Display unit, manufacturer’s certificate of conformity, and transport case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart