• The item cannot be ordered due to missing prices.

Load cell, Measuring range: 0-1kN

Article no.: 479100 0-1

Select article variation and quantity

Measuring range (kN) Unit price incl. VAT
  • IP Index of Protection: IP 43
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 kN - 1 kN
Scale graduations 0.05 kN
Error limit ±1.6 of the full scale value (±2.5 with memory pointer) %
Piston ⌀ 45 mm
IP Index of Protection IP 43
Piston area 10 cm2
Measurement technology analogue
Height of load cell 30 mm
⌀ load cell 75 mm
Operating temperature -10 °C - 50 °C
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Load cell

Identification numbers & Classifications

Article number 479100 0-1
EAN / GTIN 2050001056238

Description

Version:

Hydraulic load cell with directly attached pressure gauge for static and quasi-static force measurement.
Body and piston stainless steel, pressure gauge of pressed brass with memory pointer. Protected against contamination with foreign particles and water spray (IP43).
3×M5 tapped hole in the cell base for attachment.

Advantage:

When used in accordance with instructions, a leaktightness warranty of 5 years is given.

Function:

IP43: Protected against splashed water from directions up to 60° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Application:

In machine tool building.

Supplied with:

Display unit, manufacturer’s certificate of conformity, and transport case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart