• The item cannot be ordered due to missing prices.

Pull-tester FMT-W30, Measuring range: 500N

Article no.: 478998 500

Select article variation and quantity

Measuring range (N) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 500 N
Slot width test adaptor 0.5 / 0.8 / 1.0 / 1.3/ 1.5 / 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 5.0 / 6.0 mm
Resolution 0.5 N
Accuracy ±0.5 % (±1/2 digit)
Length 350 mm
Width 160 mm
Height 75 mm
Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 478998 500
EAN / GTIN 4260244681144
Manufacturer number FMT-W30C5

Description

Version:

  • Manual pull-tester with manual lever for determining the tensile strength of all non-soldered (crimped) cable connections.
  • Space-saving, non-slip and sturdy bench-top device with hardened non-scratch base plate.
  • Cordless, so always ready for use.
  • Interchangeable mounting adapters with 12 different slot widths cover all popular sizes of cable.

Application:

Testing cable connections to IEC, DIN, EN, BS, UL, SAE, MIL and NASA standards.

Supplied with:

Pull-tester complete with test adapter and terminal pull-off jig, USB interface and instruction manual.

Optional extras:

Various exchangeable adapters available, FMT_W_Connect evaluation software.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart