• The item cannot be ordered due to missing prices.

Spring balance, maximum measuring range: 30N

Article no.: 478900 30N

Select article variation and quantity

maximum measuring range Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 3 N - 30 N
Scale graduations 0.5 N
Probe length L 48 mm
Measurement technology analogue
Dial face ⌀ 72 mm
Type of product Spring balance

Identification numbers & Classifications

Article number 478900 30N
EAN / GTIN 4045197208163
Manufacturer number 478900 30N

Description

Version:

Sturdy metal housing in practical design; hammer finish. Clear dial face with double scale for measuring in both directions. With pointer and memory pointer.

Application:

For electrical engineering and fine mechanical work, e.g. setting the contact pressure of relay springs, checking the brush pressure on motors or for adjusting tension or compression springs.

Accuracy:

± 0.01×(measuring range + measured value).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart