{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±2 µm | |
Film width | 100 mm | |
Film length | 500 mm | |
Material | non-rusting and acid resistant stainless steel | |
Material | Stainless steel, INOX | |
Thickness | 0.02 mm | |
Number of sheets | 5 | |
Type of product | Shim |
Article number | 478755 0,02 | |
EAN / GTIN | 2050001057556 | |
Manufacturer number | 653 | |
Manufacturer | Hasberg Schneider GmbH, Rudolf-Stratz-Straße 1, 83233 BERNAU, Germany, www.hasberg-schneider.de |