• The item cannot be ordered due to missing prices.

Shim stock 150×2500 mm 0,01 mm

Article no.: 478720 0,01

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±1.5 µm
Film length 2,500 mm
Film width 150 mm
Material non-rusting and acid resistant stainless steel
Thickness 0.01 mm
Type of product Shim stock

Identification numbers & Classifications

Article number 478720 0,01
EAN / GTIN 4067263105312
Manufacturer number 478720 0,01

Description

Version:

This precision gauging shim is provided on rolls in plastic boxes (easy to pull off). The individual boxes can be stacked in a block, saving space and protecting the material from dirt.
Stainless and acid resistant steel, material No. 1.4301, cold rolled, spring hardened, bright surface.

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart