{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±2 µm | |
Standard | Works standard | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 25 mm | |
Thickness | 0.03 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478520 0,03 | |
EAN / GTIN | 2050001054296 | |
Manufacturer number | 305 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 25 mm×5 m 0,03 mm |
|||
Thickness | 0.03 | 0.03 | 0.03 |
Error limit | ±2 | ±2 | ±2 |
Standard | Works standard | Works standard | Works standard |
Roll width | 25 | 12.7 | 12.7 |
Roll length | 5 | 5 | 10 |
Material | Carbon steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |