• The item cannot be ordered due to missing prices.

Feeler gauge shim roll 12.7 mm×5 m 0,15 mm

Article no.: 478502 0,15

Select article variation and quantity

Thickness (mm) Unit price incl. VAT
  • Standard: Works standard
  • Material: Carbon steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±5 µm
Standard Works standard
Tolerance T3
Material Carbon steel
Roll length 5 m
Roll width 12.7 mm
Thickness 0.15 mm
Type of product Feeler gauge shim strip

Identification numbers & Classifications

Article number 478502 0,15
EAN / GTIN 4045197524409
Manufacturer number 478502 0,15

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. From size 0.02, the strip thickness is continuously marked and cannot be wiped off (exception: for No. 478502 from size 0.08).
Stored in a practical dispenser; pull out like a tape measure. The desired length can be cut from the 5 or 10 m long strip.
C-steel − Carbon steel, material No. 1.1274, cold rolled, hardened, bright surface. (size 0.01 and 0.02 stainless).

Application:

In jig and tool building for aligning and adjusting machine parts, as a shim for aligning components, for tolerance measurements of all kinds, for checking fits and guides, for setting up printing rollers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart