• The item cannot be ordered due to missing prices.

Feeler gauge set, 10 pieces, T3 3

Article no.: 478300 3

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accuracy T3
Standard Works standard
Pitch 0.05 mm
Blade length 100 mm
Thickness 0.10 mm - 1.00 mm
Number of pieces 10
Type of product Thickness gauge

Identification numbers & Classifications

Article number 478300 3
EAN / GTIN 4045197525376
Manufacturer number 478300 3

Description

Version:

Steel feeler gauges; loose, set of 10 pieces of the same thickness, accuracy class T3.

Supplied with:

10 feeler gauges of the same thickness provided with a ring.

Optional extras:

Feeler gauge holder No. 478510.

Note:

When ordering, please state the required thickness within the given pitch e.g. No. 478300 size 2 0.04.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart