• The item cannot be ordered due to missing prices.

Steel feeler gauge, calibrated 10

Article no.: 478242 10

Select article variation and quantity

Number of blades Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Tolerance T3
    Blade thicknesses 0.05 – 0.2 (0.05 increments); 0.3 – 0.8 (0.1 increments) mm
    Number of blades 10
    Blade length 150 mm
    Material HSS
    Type of product Thickness gauge

    Identification numbers & Classifications

    Article number 478242 10
    EAN / GTIN 2050002071810

    Description

    Version:

    Ideal for a wide variety of measurement tasks. Equal width steel blades, pivoted on a riveted joint to fold away. Size clearly stamped on each blade. The blades are easy to remove and can be opened and locked separately. Precision according to the factory standard.

    Accuracy:

    0.05 – 0.15 mm ±0.005; 0.2 – 0.5 mm ± 0.012; 0.55 – 0.8 mm ±0.020.

    Supplied with:

    Incl. manufacturer’s calibration certificate.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart