{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Blade thicknesses | 0.05 – 0.2 (0.05 increments); 0.3 – 0.8 (0.1 increments) mm | |
Number of blades | 10 | |
Blade length | 150 mm | |
Material | HSS | |
Type of product | Thickness gauge |
Article number |
478240 10
Copy |
|
EAN / GTIN |
4946368424163
Copy |
|
Manufacturer number |
184-308S
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |