{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for radius | 1 mm - 7 mm | |
0.25 mm increments | 1 mm - 3 mm | |
0.5 mm increments | 3 mm - 7 mm | |
No. of blades for internal / external radii | 17 | |
Type of product | Radius gauge |
Article number | 477500 1-7 | |
EAN / GTIN | 4045197207357 | |
Manufacturer number | 477500 1-7 |