{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 0.5 mm - 11 mm | |
Scale graduations | 0.1 mm | |
Material | Plastic | |
Type of product | Taper slot gauge |
Article number | 475810 0,5-11K | |
EAN / GTIN | 4045197226006 | |
Manufacturer number | 475810 0,5-11K |