• The item cannot be ordered due to missing prices.

Screw thread grinding gauge set 3 pieces

Article no.: 475130

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch of trapezoidal thread 2 mm - 12 mm
Cut-outs for flat threads 2 mm - 8 mm
Cut-outs for Vee-form threads 3×55 degrees; 3×60 degrees; 70 degrees
Cut-outs for trapezoidal threads 2 degrees - 12 degrees
Type of measurement face ground
Number of gauges 1
Type of product Grinding gauge

Identification numbers & Classifications

Article number 475130
EAN / GTIN 4045197368997
Manufacturer number 475130

Description

Version:

Thread gauge of ground steel (3 pieces). Ground measuring faces. Labelled cut-outs for Vee-form threads 55° − 60°, square threads 2 – 8 turns / inch, metric threads 60°, Whitworth threads 55°, trapezoidal threads 30°, pitch 2 – 12 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart