• The item cannot be ordered due to missing prices.

Temperature and flow-rate measuring device 410I

Article no.: 474186 410I

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Battery-powered
    Temperature measurement range -20 °C - 60 °C
    Number of batteries contained 4
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Airspeed measurement range 0.4 m/s - 30 m/s
    Length 154 mm
    Width 43 mm
    Height 21 mm
    Type of product Temperature and flow-rate measuring device

    Identification numbers & Classifications

    Article number 474186 410I
    EAN / GTIN 4029547014277
    Manufacturer number 0560 1410

    Description

    Version:

    Compact measuring devices optimised for the smartphone. All measured data are transmitted directly to the free testo Smart Probes app (system requirement: iOS 8.3 or Android 4.3 or later / Bluetooth 4.0) and can be read by a mobile terminal, converted into a report and then sent out directly by e-mail.
    • Simultaneous display of up to 6 Smart Probes.
    • Wireless reading of the measured values on your mobile device.
    • Variations of the measured values can be displayed as a graph or as a table.
    • Measured data reports can be supplemented by photos.

    Thermo-anemometer with smartphone operation.
    Depiction of the volumetric flow at multiple outlets, for adjusting systems. Easy parameterisation of the outlet (dimension and geometry).

    Supplied with:

    4 batteries No. 081561 LR3 and calibration certificate.

    Note:

    Further smart probes (thermometer, clamp thermometer, differential pressure measuring device and high-pressure measuring device) available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart