• The item cannot be ordered due to missing prices.

CO2 probe CO2

Article no.: 474156 CO2

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0 ppm - 10,000 ppm
    Error limit ±50 + 3 % (0 to 5000 ppm) ±100 + 5 % (5001 to 10000 ppm)
    IP Index of Protection IP 54
    Temperature measurement range 0 °C - 50 °C
    Relative humidity measurement range 5 % - 95 %
    Length 295 mm
    Width 50 mm
    Height 40 mm
    Operating temperature 0 °C - 50 °C
    Cable length 1.4 m
    Weight 200 g
    Type of product CO2 probe

    Identification numbers & Classifications

    Article number 474156 CO2
    EAN / GTIN 4029547019081
    Manufacturer number 0632 1552

    Description

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart