• The item cannot be ordered due to missing prices.

Humidity and temperature sensors with cable connection FT

Article no.: 474146 FT

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Interface: Bluetooth interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Temperature measurement range -20 °C - 70 °C
    Relative humidity measurement range 0 % - 100 %
    Error limit temperature ±0.5 °C
    Error limit relative humidity ±2 %
    IP Index of Protection IP 54
    Interface Bluetooth interface
    Type of product Humidity and temperature sensor

    Identification numbers & Classifications

    Article number 474146 FT
    EAN / GTIN 4029547019043
    Manufacturer number 0636 9732

    Description

    Function:

    IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart