• The item cannot be ordered due to missing prices.

Temperature measuring device without measuring sensor, Type: 925

Article no.: 474111 925

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR6
Measuring range temperature (sensor type K) -50 °C - 1,000 °C
Resolution 0.1 / 1 (from +500) °C
Error limit ±0.5 +0.3 % of the measured value (at -50 to 1000°C) °C
Manufacturer's designation 925
Power supply Battery-powered
Number of batteries contained 3
Length 135 mm
Width 60 mm
Height 28 mm
Type of product Temperature measuring device

Identification numbers & Classifications

Article number 474111 925
EAN / GTIN 4029547025778

Description

Version:

Compact temperature measuring device with app connection for simple, quick and precise temperature measurement in industry and trade.

Supplied with:

Supplied with 3 batteries No. 081561 size LR6, test certificate, TE type K sensor, transport case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart