• The item cannot be ordered due to missing prices.

Temperature measuring device with temperature stick, Type: T2

Article no.: 474080 T2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 LR3
Measuring range -50 to +350, up to 500 for short periods °C
Resolution 0.1 °C
Error limit (-50.0 to 99.9 °C) ±1 °C
Error limit remainder of measurement range ±1 %
Power supply Battery-powered
Number of batteries contained 3
Measurement variables °C / °F
Sensor tube ⌀ 12 mm
Sensor tube length 150 mm
Response time t99 5 s
Battery life approx. 1,000 h
Type of product Temperature measuring device

Identification numbers & Classifications

Article number 474080 T2
EAN / GTIN 4029547008375
Manufacturer number 0560 9056

Description

Version:

Pocket-size mini temperature measuring tool.
High accuracy (thermocouples type K).
Patented pivot head (180°).
Temperature stick with hinged surface probe. The spring loaded hinge adapts to all surfaces.

Supplied with:

Fastening clip, 3 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart