{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Measuring range | -10 °C - 1,500 °C | |
Infra-red resolution | 0.1 (-10 to +999.9 °C); 1 (+1000 to +1500 °C) °C | |
Error limit remainder of measurement range | ±2.0 °C / ±1 % of m.value | |
Power supply | Rechargeable battery-powered | |
Number of batteries contained | 3 | |
Number of laser dots | 4 | |
Emission level adjustable | 0.1 - 1 | |
Optics | 50: 1 | |
Length | 193 mm | |
Width | 166 mm | |
Height | 63 mm | |
Weight | 514 g | |
Type of product | Temperature and humidity measuring device |
Article number | 474022 835T2 | |
EAN / GTIN | 4029547011931 | |
Manufacturer number | 0560 8352 |