• The item cannot be ordered due to missing prices.

Infrared thermometer, Type: T1

Article no.: 474012 T1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081561 6LR61
Measuring range -30 °C - 400 °C
Infra-red resolution 0.1 °C
Error limit (-30 to 0 °C) ±2 or ±2 % of the measured value °C
Error limit (0.1 to 400 °C) ± 1.5 or ± 1.5 % of the measured value °C
Power supply Battery-powered
Number of batteries contained 1
Emission level adjustable 0.1 - 1
Optics 10 : 1
Length 75 mm
Width 38 mm
Height 190 mm
Weight 200 g
Type of product Temperature measuring device

Identification numbers & Classifications

Article number 474012 T1
EAN / GTIN 4029547011689
Manufacturer number 0560 8311

Description

Version:

Quick contact-less measurement over distances.
  • Display: Min / max function
  • Limit value monitoring with optical and acoustic alarm.
  • Small and handy with illuminated display.
  • Quick measurement: 2 measurements/s.

Supplied with:

Supplied with test certificate and 1× battery No. 081561 size 6LR61.

Optional extras:

Protective case No. 474029.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart