• The item cannot be ordered due to missing prices.

CM E1 earth measuring clamp CME1

Article no.: 473424 CME1

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Power supply Battery-powered
    Number of batteries contained 1
    Type of product Clamp meter

    Identification numbers & Classifications

    Article number 473424 CME1
    EAN / GTIN 2050002078512

    Description

    Version:

    Measurement functions:
    • Earth loop resistance measurement RE on multi-earthed earthing systems.
    • Measurement of leakage, stray and load currents from 0.3 mA - 35 A using the TRUE RMS measuring method.

    Special features:
    • Precise due to TRUE RMS measuring method.
    • Optical and acoustic alarm function in the case of excessive earthing resistances.
    • Large measuring clamp diameter of 38 mm.
    • Measurement memory/data logger for 116 measurements.
    • Automatic calibration during start-up.
    • Measurement category: CAT III 300 V.
    • Supplied in a hard case and with reference resistance loop.

    Feature:

    Display range: 9999
    Basic accuracy: 1%
    AC current: 0.3 mA - 35 A
    Resistance: RE loop 0.025 Ω – 1500 Ω
    Memory / data logger: HOLD, REC (116 measurements)
    Measurement method: TRUE RMS
    Max. clamp opening: 38 mm
    Measurement category: CAT III 300 V

    Advantage:

    No need to disconnect the earth conductor (often difficult because of corrosion).
    No need to install probes/auxiliary earth electrodes.
    Quick and easy measurements.
    Safe both for the testing personnel and the electrical installation (earthing is maintained during measurement).
    No failures of the electrical installation due to disconnection of the earth electrode.

    Function:

    • The clamp has an excitation winding and a sensor winding.
    • The excitation winding induces a current flow in the enclosed earth conductor via a constant AC voltage U (f = 3.333 kHz).
    • The sensor winding measures the induced current flow.
    • The BENNING CM E1 measures (calculates) the resistance of the entire earth loop Rs = U / I.

    Application:

    E.g. electrical installations with parallel earth connections:
    Overhead line networks with pole-type earth electrodes.
    Lightning protection systems on buildings.
    Street lighting, telecommunications applications, wind energy etc.

    Supplied with:

    • BENNING CM E1
    • Carrying case with shoulder strap (10217859)
    • Reference resistance loop (10217860)
    • 9 V block battery (IEC 6 LR61)
    • Operating instructions

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart