• The item cannot be ordered due to missing prices.

ST 755+ appliance tester kit, Type: ST755

Article no.: 473404 ST755

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface; Bluetooth interface; WLAN interface; RJ45 (LAN); SD card slot

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display 7 inch colour touchscreen
Interface Bluetooth interface; Bluetooth interface; WLAN interface; RJ45 (LAN); SD card slot
Voltage 1 V - 360 V
Protective conductor current / touch current 0.03 mA - 25 mA
Earth conductor resistance 0.05 O - 10 O
Insulation resistance 0.1 MO - 100 MO
Length 410 mm
Width 350 mm
Height 170 mm
Weight 6 kg
Type of product Multimeter

Identification numbers & Classifications

Article number 473404 ST755
EAN / GTIN 4014651503335

Description

Version:

  • Brilliant and sharp 7 inch colour touch display.
  • Large QWERTZ keyboard across the entire display.
  • Innovative menu functions for simple and efficient initial testing/set-up of new test objects (QuickTest).
  • Faster testing with optimised use of time.
  • Smart menu:
  • customisable device templates (24 templates per test standard) to quickly set up test objects with just one press of a button (QuickTest).
  • Device properties can be selected.
  • Auto-ID function to automatically increment the identification number step by step with specification of the start value (increment n+1) when setting up new test objects.
  • Device data can be displayed individually using ON/OFF slider for optimised handling and use by electrically instructed persons.
  • Favourites menu provides direct access to frequently used sub-menus.
  • Simple to change templates.
  • PRCD test – mobile personal protection: complete and automatic testing of 2 and 3-pin PRCD types S, S+ and K.
  • RCD test – mobile sub- or construction site power distributors: testing of residual current protective devices of types AC, A, F, B, B+ opens the door to new applications.
  • Extended and customer-specific visual inspections: in addition to the standard visual inspection (2 items), an extended (18 items) and customer-specific (unlimited) visual inspection with individual requests can be put together.
  • Manage customers and equipment in databases with a unique ID no.
  • Create and assign individual test sequences and intervals (risk assessment).
  • WLAN, RJ45 (LAN), USB, Bluetooth®, SD card slot – modern interfaces: the ability to integrate the appliance tester into a network and the modern interfaces enable automatic updates and form the basis for integrating other features and applications.
  • Low operating costs, free updates via WLAN, LAN, USB.
  • Suitable for IT networks – testing in isolated networks: appliance testers usually require an earthed TN/TT network for the mains power supply. The new appliance testers can be used in an unearthed IT network by activating the “On/Off slider”.
  • Measuring result with pass/fail indicator and audible warning if test was not passed.
  • On-site logging via the BENNING PT2 Bluetooth® printer.


Additional technical features:
Testing of electrical appliances: YES
Testing of mobile PRCD types: YES
Testing of medical electrical devices: YES
Voltage (volts): 1 - 360
Current (amperes): 0.1 - 16
Effective power / apparent power (watts): 20 - 2300

Standard:

Testing within the scope of DGUV Regulation 3, German Ordinance on Industrial Health and Safety (BetrSichV) according to:

DIN EN 50678, VDE 0701 for electrical devices after repair work.
DIN EN 50699, VDE 0702 repeat testing for electrical devices.
DIN EN 62353, VDE 0751-1 for medical electrical devices.

Supplied with:

  • VDE BENNING ST 755+ appliance tester (BENNING NO.: 050332) in impact-resistant case (IP67)
  • Set of probe leads/crocodile clips
  • 2-pin test lead
  • Low-power mains cable
  • SD card
  • Calibration certificate
  • BENNING PC-Win ST 750-760 software (BENNING NO.: 047002)
  • Barcode scanner (BENNING NO.: 009369)
  • Barcode labels (1,000 pieces) (BENNING NO.: 756301)
  • “Next test” test stickers (300 pieces) (BENNING NO.: 756212)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart