• The item cannot be ordered due to missing prices.

Duspol carrying case B

Article no.: 473336 B

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Length 330 mm
    Width 100 mm
    Height 60 mm
    Type of product Protective case

    Identification numbers & Classifications

    Article number 473336 B
    EAN / GTIN 4014651109117
    Manufacturer number 010911

    Description

    Suitable for:

    Two-pole voltage tester No. 473105.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart