• The item cannot be ordered due to missing prices.

Test leads 1 mm

Article no.: 473318 1

Select article variation and quantity

Measuring tips ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring tips ⌀ 1 mm
Test prod ⌀ 4 mm
Cable length 1.2 m
Overvoltage category CAT II 600 V
Type of product Test prod

Identification numbers & Classifications

Article number 473318 1
EAN / GTIN 095969096188
Manufacturer number FLUKE TL40

Description

Version:

Test leads, 2-piece red / black, test lead ⌀ = 4 mm.
TL40 probe leads with retractable tip 0 – 76 mm.

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Suitable for:

Digital multimeters No. 473322; 473325.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart