• The item cannot be ordered due to missing prices.

Multimeter 760-1

Article no.: 473310 760-1

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN EN 61326-1; EN 61010-2-033
  • IP Index of Protection: IP 64

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN EN 61326-1; EN 61010-2-033
    Information displayed 4,000
    Basic accuracy 0.8 %
    IP Index of Protection IP 64
    Continuity testing yes
    Diode testing yes
    AC voltage 0.1 mV − 600 V
    DC voltage 0.1 mV − 600 V
    AC current 1 mA - 10 A
    DC current 1 mA - 10 A
    Resistance 0.1 - 40 MΩ
    Capacitance 0.001 nF - 100 µF
    Frequency 0.001 Hz - 512 kHz
    Overvoltage category CAT IV 300 V; CAT III 600 V
    Power supply Battery-powered
    Number of batteries contained 3
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Type of product Multimeter

    Identification numbers & Classifications

    Article number 473310 760-1
    EAN / GTIN 4029547013942
    Manufacturer number 0590 7601

    Description

    Version:

    Sturdy plastic casing with large illuminated LCD display and rubberised gripping area. Automatic detection of the units of measurement, based on the socket assignment. Automatic setting of the measurement range and type of measurement (AC/DC). Simple error-avoiding operation with illuminated function keys.

    Function:

    IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Suitable for a wide range of field of application in electrical technology, industrial systems, maintenance, servicing (troubleshooting),

    Standard:

    DIN EN 61326-1, EN 61010-2-033

    Supplied with:

    3 batteries No. 081561 size LR3 and measurement leads.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart