• The item cannot be ordered due to missing prices.

Phase tester, Type: VT1

Article no.: 473282 VT1

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • IP Index of Protection: IP 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 40
Voltage range AC 200 V - 1,000 V
Overvoltage category CAT III 1000 V; CAT IV 600 V
Material of the housing ABS plastic
Power supply Battery-powered
‌Article no of the battery / rechargeable battery fitted 081561 LR3
‌Number of batteries contained 2
Type of product Phase tester

Identification & Classification

Article number 473282 VT1
EAN / GTIN 4014651200548
Manufacturer number 020054
Manufacturer BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Version:

For quick and easy phase testing at sockets, junction boxes, switches and lamps. Locates cable breaks in insulated cables.

Function:

IP40: Protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away, and offers no protection against water.

Application:

Phase testing, testing of insulated cables and testing for broken cables.

Standard:

DIN EN 61010-1.

Supplied with:

2 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart