• The item cannot be ordered due to missing prices.

Phase sequence indicator TRITEST pro TRITESTPRO

Article no.: 473270 TRITESTPRO

Select article variation and quantity

Device type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display phase voltage L1, L2, L3 (LED)
Three-phase sequence display right-hand / left-hand (LED)
Manufacturer's designation TRITESTPRO
Voltage range AC 400 − 500 (50 Hz-60 Hz) V
Overvoltage category CAT III 300 V
Power supply Battery-powered
Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Phase sequence indicators

Identification numbers & Classifications

Article number 473270 TRITESTPRO
EAN / GTIN 4014651200524
Manufacturer number 020052

Description

Version:

Phase sequence indicator with powerful LED torch.

Application:

For testing the phase sequence in a three-phase system.

Supplied with:

3 test prods and crocodile clip.

Optional extras:

Batteries 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart