{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display polarity | LED +/− | |
Display continuity | LED, 3-stage | |
Manufacturer's designation | DUTESTPRO | |
Continuity testing | 0 − 0.1 / 1 / 10 (LED); 0 − 0.1 (buzzer) kO | |
External voltage display AC / DC | 6 − 400; pulsing warning tone V | |
single-pole phase test | via 4 mm test lead /non-contact via detector | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Type of product | Continuity and semiconductor tester |
Article number | 473260 DUTESTPRO | |
EAN / GTIN | 4014651501560 | |
Manufacturer number | 050156 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Continuity tester DUTEST pro DUTESTPRO |
||
Number of batteries contained | 3 | 1 |
Display continuity | LED, 3-stage | |
Display polarity | LED +/− | |
Continuity testing | 0 − 0.1 / 1 / 10 (LED); 0 − 0.1 (buzzer) | ≤1.0 |
Power supply | Battery-powered | Battery-powered |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | 081551 6LR61 |
Type of product | Continuity and semiconductor tester | Continuity and semiconductor tester |