• The item cannot be ordered due to missing prices.

Current and voltage tester T6-600

Article no.: 473215 T6-600

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement process TRUE RMS
    Data storage key yes
    Display range AC 1 V - 600 V
    Display range DC 1 V - 600 V
    AC current 0.1 – 200 A
    Resistance 1 Ω – 2 kΩ
    Overvoltage category CAT III 600 V
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR6
    Type of product Multimeter

    Identification numbers & Classifications

    Article number 473215 T6-600
    EAN / GTIN 095969854108

    Description

    Version:

    Open current clamp for contactless measurement of voltage, current and frequency, without measurement leads that create contact with live points. Exchangeable test prods. For measuring conductor cross-sections up to 120 mm². Easy-to-read display with back lighting.

    Application:

    For professional voltage and polarity testing, and for current measurement. Suitable for working on electrical systems, industrial systems, maintenance and servicing (troubleshooting).

    Standard:

    IEC / EN 61010-1; IEC / EN 61326; VDE 0843-20-1.

    Supplied with:

    Supplied with 2 batteries 081561 size LR6, connected measurement leads with detachable 4 mm caps to protect the measuring tips.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart