{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display range AC | 12 V - 690 V | |
Display range DC | 12 V - 690 V | |
IP Index of Protection | IP 64 | |
Three phase sequence testing | 100 – 690 V | |
Phase testing | 100 – 690 V | |
Continuity testing | acoustic / LED up to 500 kΩ | |
FI/RCD protective switch test current | yes | |
Illumination of probe points | yes | |
Overvoltage category | CAT III 1000 V; CAT IV 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Type of product | Voltage tester |
Article number | 473210 750-2 | |
EAN / GTIN | 4029547013904 | |
Manufacturer number | 0590 7502 |
This article |
Recommendations |
|
---|---|---|
Voltage tester, Type: 750-2 |
||
Number of batteries contained | 2 | 2 |
Display | 5 | |
Display range AC | 12 V - 690 V | 12 V - 400 V |
Display range DC | 12 V - 690 V | 12 V - 690 V |
Continuity testing | acoustic / LED up to 500 kΩ | acoustic / LED |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | 081551 LR3 |
Type of product | Voltage tester | Voltage tester |