• The item cannot be ordered due to missing prices.

Non-contact magnetic field tester

Article no.: 473012

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Battery-powered
Article no of the battery / rechargeable battery fitted 081551 LR3
Number of batteries contained 2
Type of product Magnetic field tester

Identification numbers & Classifications

Article number 473012
EAN / GTIN 4045197554246
Manufacturer number 473012

Description

Version:

Compact two-component plastic casing with integral LED torch.
Prods with visual indication of magnetic fields.

Application:

Detecting and checking magnetic fields in pneumatic and hydraulic systems, testing relays, solenoid coils, valves, and pumps.

Standard:

IEC/EN 61010-1.

Supplied with:

Test magnet for checking its operation.
2 batteries No. 081551 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart