Digital hand-held tachometer

Article no.: 471100
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

64 pieces in stock 64 pieces available in 11-14 working days

Select article variation and quantity

Unit price incl. VAT

Availability

  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Speed measuring range (optical) 0 min-1 - 99,999 min-1
Reversible reading mm / inch
Error limit 0.02 (±1 digit) %
Measurement distance (for optical measurement) 600 mm
Operating temperature 0 °C - 50 °C
Storage temperature -20 °C - 70 °C
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Measurement technology digital
Type of product Hand-held tachometer

Identification & Classification

Article number 471100
Copy
EAN / GTIN 4029547006302
Copy
Manufacturer number 0563 0470
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Version:

Non-contact measurement by reflector strip, contact measuring by means of mechanical adapter tip, memory selectable using MODE button for maximum value, minimum value, or most recent value. Switches off automatically 30 seconds after the last key action.

Application:

Rotational speed measurement:
– optical 1 to 99999 rpm non-contact,
– mechanical 0.1 to 19999 rpm with contact tip.
Speed measurement (with measuring wheel).
− 0.10 to 1999 m/min
Length measurement (with surface disc).
– 0.00 bis 99999 m

Supplied with:

Includes mechanical adapter, measuring wheel (0.1 m) No. 471180,
hollow measuring tip No. 471190, drive cone centre No. 471170,
measuring wheel (6 inch), reflector strips No. 471150,
case, 2 batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart