• The item cannot be ordered due to missing prices.

Stroke counter with key

Article no.: 470100

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height of numerals 4.5 mm
Maximum strokes 500 min-1
Stroke movement minimum − maximum 32 degrees - 60 degrees
Drive axis ⌀ 5 mm
Width 70 mm
Height 60 mm
Length 28 mm
Type of product Stroke counter

Identification numbers & Classifications

Article number 470100
EAN / GTIN 4045197235046
Manufacturer number 470100

Description

Version:

Six-digit counter with drive both sides for clockwise actuation. Zeroing can be done from the left or right with an insertable key. Drive shaft projects at both sides; stroke lever can be set to different positions on the shaft. Drive shaft 5 mm ⌀, numerals height 4.5 mm, hammer finish housing.

Application:

In the machine tool and metal industries on stamping machines, shears, power presses, packing machines, automatic dispensers etc.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart