• The item cannot be ordered due to missing prices.

Large stopwatch MESOTRON

Article no.: 469625 MESOTRON

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Article no of the battery / rechargeable battery fitted 081561 LR6
    Power supply Battery-powered
    Number of batteries contained 1
    Measurement technology analogue
    Width 130 mm
    Depth 95 mm
    Height 175 mm
    Type of product Stop-watch

    Identification numbers & Classifications

    Article number 469625 MESOTRON
    EAN / GTIN 4260477380722
    Manufacturer number 631.4031-00

    Description

    Version:

    Quartz-regulated stopwatch.
    Dial with 60ths and 100ths graduations. Functions: Start / Stop, Cumulative.

    Supplied with:

    1 battery No. 081561 size LR6.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart