{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 877 | |
Reading longitudinal vial | 0.1 mm/m | |
Reading transverse vial | 0.8 mm/m | |
Sole length | 60 mm | |
Sole width | 40 mm | |
Packaging | sturdy box | |
Type of product | Spirit level |
Article number | 469400 60X40 | |
EAN / GTIN | 4045197207241 |