• The item cannot be ordered due to missing prices.

Square frame level with adjustable vial 150/2 mm

Article no.: 469190 150/2

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Standard: DIN 877
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 877
    Scale divisions 0.1 mm/m
    Accuracy class 2
    Sole length 150 mm
    Sole width 40 mm
    Packaging sturdy box
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 469190 150/2
    EAN / GTIN 4045197519245
    Manufacturer number 469190 150/2

    Description

    Version:

    Sturdy frame of high quality special casting; hammer finish. 3 sides Vee ground, 1 side flat. One longitudinal and one transverse vial each of glass. The sensitivity (scale value) of the longitudinal vial is specified on the square. Accuracy grade 1 has insulated handles on the housing and protective glass cover over the vials.
    Adjustment of the longitudinal vial:
    An adjustment screw allows the longitudinal vial to be reset to the 0 position easily and without play, with no need for disassembly.

    Application:

    For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90° angle.

    Standard:

    DIN 877

    Accuracy:

    1 = with very high sensitivity longitudinal vial 0.02 mm/m.
    2 = with high sensitivity longitudinal vial 0.1 mm/m.

    Note:

    Magnetic version available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart