• The item cannot be ordered due to missing prices.

Shaft spirit level 250/2 mm

Article no.: 468810 250/2

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Norm: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 877
Scale divisions 0.1 mm/m
Accuracy class 2
Sole length 250 mm
Sole width 42 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 468810 250/2
EAN / GTIN 4030616406251

Description

Version:

Sturdy housing of high quality special casting; hammer finish. Vee and flat base with precision-ground contact surfaces in the angle (important for marking out, aligning, etc.). All measuring faces are exactly parallel to the axis of the vial. One longitudinal and one transverse vial each of glass. With insulated handles on the housing and protective glass over the vials.
Full thermal insulation over the entire housing protects against the effects of the heat of hands or breath. Recess in the body permits a side view of the vial. Supplied in a sturdy plastic case with suitable inlay.

Application:

For aligning surfaces, shafts, machines etc.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.
4 = with normal sensitivity longitudinal vial 0.4 mm/m.

Note:

Magnetic version available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart