• The item cannot be ordered due to missing prices.

Shaft spirit level 160/2 mm

Article no.: 468800 160/2

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Standard: DIN 877
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 877
    Scale divisions 0.1 mm/m
    Accuracy class 2
    Sole length 160 mm
    Sole width 40 mm
    Packaging sturdy box
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 468800 160/2
    EAN / GTIN 4028126003503

    Description

    Version:

    Sturdy housing of high quality special casting; hammer finish. Vee and flat base with precision-ground contact surfaces in the angle (important for marking out, aligning, etc.). All measuring faces are exactly parallel to the axis of the vial. One longitudinal and one transverse vial each of glass. With insulated handles on the housing and protective glass over the vials.

    Application:

    For aligning surfaces, shafts, machines etc.

    Standard:

    DIN 877

    Accuracy:

    1 = with very high sensitivity longitudinal vial 0.02 mm/m.
    2 = with high sensitivity longitudinal vial 0.1 mm/m.
    4 = with normal sensitivity longitudinal vial 0.4 mm/m.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart