• The item cannot be ordered due to missing prices.

Polypropylene plumb line 50 m, ⌀ 1 mm R

Article no.: 467598 R
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour red
Plumb line length 50 m
Plumb line ⌀ 1 mm
Material Polypropylene
Type of product Plumb line

Identification numbers & Classifications

Article number 467598 R
EAN / GTIN 4067263125143
Manufacturer number 467598 R

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart