• The item cannot be ordered due to missing prices.

Chalk snap line 30 m 1

Article no.: 467590 1

Select article variation and quantity

Retraction ratio (x-fold) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Retraction ratio (x-fold) 1
Line length 30 m
Length 125 mm
Width 76 mm
Height 47 mm
Type of product Chalk line

Identification numbers & Classifications

Article number 467590 1
EAN / GTIN 8422514809214
Manufacturer number 467590 1

Description

Version:

Chalk snap line container of die-cast magnesium, red powder-coated. 30 m special multi-fibre line combines enormous break resistance (234 N) with high chalk absorbency for optimum marking properties. Hardened hook with curved point and storage location in the body. With steel eye at the line exit and stainless steel belt clip. The filling cap closes securely to prevent the escape of coloured powder.

Supplied with:

Chalk snap line without coloured powder.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart