• The item cannot be ordered due to missing prices.

Perlon plumb line 50 m, ⌀ 2 mm GR

Article no.: 467589 GR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour green
Plumb line length 50 m
Plumb line ⌀ 2 mm
Material Perlon
Type of product Plumb line

Identification numbers & Classifications

Article number 467589 GR
EAN / GTIN 4045197882998
Manufacturer number 467589 GR

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart