{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Article no of the battery / rechargeable battery fitted | 081551 6LR61 | |
Error limit in normal position and for measurement reversal | 0.5 mm/m | |
Error limit of electronics module | 0.05 (0°; 90°); 0.2 (1°-89°) degrees | |
IP Index of Protection | IP 65 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Measurement technology | digital | |
Length | 250 mm | |
Type of product | Spirit level |
Article number | 467545 250 | |
EAN / GTIN | 4007368097167 |