{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of measurement face | prismatic | |
Material of the housing | Aluminium | |
Scale divisions | 0,6 mm/m | |
Length | 100 mm | |
Width | 22 mm | |
Height | 22 mm | |
Type of product | Spirit level |
Article number |
467490 100
Copy |
|
EAN / GTIN |
4030616369105
Copy |
|
Manufacturer/responsible person | Roeckle Neigungsmesstechnik e.K., Lichtäckerstraße 11, 73770 DENKENDORF, Germany, www.roeckle.com |